Thomas and Betts LN 210 Steel City® Locknut, Zinc Die Cast, Rigid/IMC Conduit, 4 in. | Graybar Store
Thomas and Betts - Steel City® Locknut, Zinc Die Cast, Rigid/IMC Conduit, 4 in. - LN 210
+ / - Hover over image to Zoom
Other Views

    Steel City® Locknut, Zinc Die Cast, Rigid/IMC Conduit, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LN 210
    SKU: 89088749
    $6.59
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LN 210
    • Type Locknut
    • Materials Die Cast Zinc
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Zinc die cast Rigid/IMC locknut is 4 inch.