Thomas and Betts TC 2110 4 Inch Steel City® Zinc Die Cast EMT Compression Connector | Graybar Store
Thomas and Betts - 4 Inch Steel City® Zinc Die Cast EMT Compression Connector - TC 2110
+ / - Hover over image to Zoom
Other Views

    4 Inch Steel City® Zinc Die Cast EMT Compression Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: TC 2110
    SKU: 88254365
    $72.14
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC 2110
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Compression connector is for 4 inch EMT. Connector is zinc die cast.