Thomas and Betts TC1210A Steel City® Set-Screw Connector, EMT, Steel, 4 in. | Graybar Store
Thomas and Betts - Steel City® Set-Screw Connector, EMT, Steel, 4 in. - TC1210A
+ / - Hover over image to Zoom
Other Views

    Steel City® Set-Screw Connector, EMT, Steel, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TC1210A
    SKU: 22047120
    $31.05
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC1210A
    • Brand Steel City
    • Connection Type Set-Screw
    • Materials Steel
    • Throat Type Non-Insulated
    Product Overview:
    Steel set-screw connector is for 4 inch EMT.