Graybar Vendor COUP-SWEDGE-DB60-4 4 Inch Schedule 40 PVC Direct Burial Swedge Coupling | Graybar Store
Graybar Vendor - 4 Inch Schedule 40 PVC Direct Burial Swedge Coupling - COUP-SWEDGE-DB60-4
+ / - Hover over image to Zoom
Other Views

    4 Inch Schedule 40 PVC Direct Burial Swedge Coupling

    Manufacturer: Graybar Vendor
    Manufacturer #: COUP-SWEDGE-DB60-4
    SKU: 98405490
    $4.86
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # COUP-SWEDGE-DB60-4
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    Product Overview:
    PVC schedule 40 swedge coupling is 4 inch.