Graybar Vendor COUP-4-5D-PLN/BE 4 Inch Schedule 40 PVC Conduit 5° Coupling | Graybar Store
Graybar Vendor - 4 Inch Schedule 40 PVC Conduit 5° Coupling - COUP-4-5D-PLN/BE
+ / - Hover over image to Zoom
Other Views

    4 Inch Schedule 40 PVC Conduit 5° Coupling

    Manufacturer: Graybar Vendor
    Manufacturer #: COUP-4-5D-PLN/BE
    SKU: 97104193
    $10.06
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # COUP-4-5D-PLN/BE
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    Product Overview:
    5° angle conduit coupling for 4 inch schedule 40 PVC conduit. Coupling is PVC with one plain end and one bell end.