Arlington 839 4 Inch Raintight Zinc Die Cast EMT Compression Coupling | Graybar Store
Arlington - 4 Inch Raintight Zinc Die Cast EMT Compression Coupling - 839
+ / - Hover over image to Zoom
Other Views

    4 Inch Raintight Zinc Die Cast EMT Compression Coupling

    Manufacturer: Arlington
    Manufacturer #: 839
    SKU: 91029089
    $59.27
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 839
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Compression coupling for 4 inch EMT. Coupling is zinc die cast.