Arlington 829RT Compression Connector, EMT, Steel, Raintight, 4 in. | Graybar Store
Arlington - Compression Connector, EMT, Steel, Raintight, 4 in. - 829RT
+ / - Hover over image to Zoom
Other Views

    Compression Connector, EMT, Steel, Raintight, 4 in.

    Manufacturer: Arlington
    Manufacturer #: 829RT
    SKU: 25182750
    $53.65
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 829RT
    • Type Raintight
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 4 in.
    • Country of Origin CN - China
    Product Overview:
    Compression connector for 4 inch EMT. Connector is rain tight and concrete tight. Connector is steel.