Raco 1041 4 Inch Raco® Zinc Electroplated Steel 2-Piece Knockout Seal | Graybar Store
Raco - 4 Inch Raco® Zinc Electroplated Steel 2-Piece Knockout Seal - 1041
+ / - Hover over image to Zoom
Other Views

    4 Inch Raco® Zinc Electroplated Steel 2-Piece Knockout Seal

    Manufacturer: Raco
    Manufacturer #: 1041
    SKU: 88217419
    $41.04
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1041
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 4 in.
    • Country of Origin US - USA
    Product Overview:
    Zinc electroplated steel 2-piece knockout seal for 4 inch opening.