Raco 1716 4 Inch Raco® Zinc Die Cast Raintight Insulated Hub | Graybar Store
Raco - 4 Inch Raco® Zinc Die Cast Raintight Insulated Hub - 1716
+ / - Hover over image to Zoom
Other Views

    4 Inch Raco® Zinc Die Cast Raintight Insulated Hub

    Manufacturer: Raco
    Manufacturer #: 1716
    SKU: 88217674
    $418.00
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1716
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Zinc die cast raintight insulated hub for 4 inch rigid/IMC conduit.