Raco 1676 4 Inch Raco® Zinc Die Cast Chase Nipple | Graybar Store
Raco - 4 Inch Raco® Zinc Die Cast Chase Nipple - 1676
+ / - Hover over image to Zoom
Other Views

    4 Inch Raco® Zinc Die Cast Chase Nipple

    Manufacturer: Raco
    Manufacturer #: 1676
    SKU: 88217664
    $120.34
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1676
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Zinc die cast chase nipple is 4 inch.