Raco 1416 4 Inch Raco® Polypropylene Insulated Bushing | Graybar Store
Raco - 4 Inch Raco® Polypropylene Insulated Bushing - 1416
+ / - Hover over image to Zoom
Other Views

    4 Inch Raco® Polypropylene Insulated Bushing

    Manufacturer: Raco
    Manufacturer #: 1416
    SKU: 88217604
    $23.83
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1416
    • Materials Polypropylene
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polypropylene bushing is 4 inch.