Raco 1516 4 Inch Raco® Malleable Iron 3-Piece Coupling | Graybar Store
Raco - 4 Inch Raco® Malleable Iron 3-Piece Coupling - 1516
+ / - Hover over image to Zoom
Other Views

    4 Inch Raco® Malleable Iron 3-Piece Coupling

    Manufacturer: Raco
    Manufacturer #: 1516
    SKU: 88217625
    $1,415.60
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1516
    • Materials Malleable Iron
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Malleable iron 3-piece coupling for 4 inch conduit.