Thomas and Betts E948N 4 inch PVC Repari Sleeve Coupling | Graybar Store
Thomas and Betts - 4 inch PVC Repari Sleeve Coupling - E948N
+ / - Hover over image to Zoom
Other Views

    4 inch PVC Repari Sleeve Coupling

    Manufacturer: Thomas and Betts
    Manufacturer #: E948N
    SKU: 88303071
    $26.10
    Checking Pricing
         
    Size:4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E948N
    • Size 4 in.
    • Country of Origin US - USA
    Product Overview:
    4 inch PVC repair sleeve coupling, no internal stop.