Graybar Vendor CLAMP-PVC-4 Clamp, PVC Conduit, PVC, 4 in. | Graybar Store
Graybar Vendor - Clamp, PVC Conduit, PVC, 4 in. - CLAMP-PVC-4
+ / - Hover over image to Zoom
Other Views

    Clamp, PVC Conduit, PVC, 4 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: CLAMP-PVC-4
    SKU: 98319242
    $2.55
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CLAMP-PVC-4
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 4 in.
    Product Overview:
    Conduit clamp for 4 inch PVC conduit. Clamp is PVC.