Arlington EMT400C 4 Inch Non-Metallic Conduit Cap | Graybar Store
Arlington - 4 Inch Non-Metallic Conduit Cap - EMT400C
+ / - Hover over image to Zoom
Other Views

    4 Inch Non-Metallic Conduit Cap

    Manufacturer: Arlington
    Manufacturer #: EMT400C
    SKU: 22062004
    $5.99
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # EMT400C
    • Type Non-Metallic Conduit Cap
    • Materials Plastic
    • Throat Type Insulated
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 inch conduit cap used to seal off concrete during concrete pours.