Crouse Hinds (Eaton) HGLS10 250 4 Inch Malleable Iron Threadless Insulated Grounding Bushing With Aluminum Lug Rated 150°C | Graybar Store
Crouse Hinds (Eaton) - 4 Inch Malleable Iron Threadless Insulated Grounding Bushing With Aluminum Lug Rated 150°C - HGLS10 250
+ / - Hover over image to Zoom
Other Views

    4 Inch Malleable Iron Threadless Insulated Grounding Bushing With Aluminum Lug Rated 150°C

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: HGLS10 250
    SKU: 92082720
    $132.59
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Lug Capacity:6 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # HGLS10 250
    • Installation Set-Screw/Threadless
    • Lug Capacity 6 AWG to 250 MCM
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 6 AWG to 250 MCM to 4 inch conduit. Set-screw bushing is insulated. Bushing is malleable iron with aluminum lug.