Crouse Hinds (Eaton) HGLL10C 4 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 150°C | Graybar Store
Crouse Hinds (Eaton) - 4 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 150°C - HGLL10C
+ / - Hover over image to Zoom
Other Views

    4 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 150°C

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: HGLL10C
    SKU: 92082747
    $54.56
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Lug Capacity:6 to 3/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # HGLL10C
    • Installation Threaded
    • Lug Capacity 6 to 3/0 AWG
    • Lug Type Copper
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 6 to 3/0 AWG conduit to 4 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with a copper lug.