Crouse Hinds (Eaton) HGLL10 250 4 Inch Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C | Graybar Store
Crouse Hinds (Eaton) - 4 Inch Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C - HGLL10 250
+ / - Hover over image to Zoom
Other Views

    4 Inch Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: HGLL10 250
    SKU: 94000026
    $144.98
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Lug Capacity:6 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # HGLL10 250
    • Installation Threaded
    • Lug Capacity 6 AWG to 250 MCM
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 6 AWG to 250 MCM conduit to 4 inch conduit. Bushing is insulated and threaded. Bushing is malleable iron with aluminum lug.