Bridgeport Fittings 439-SLT Liquid Tight Connector, Malleable Iron, Straight, 4 in. | Graybar Store
Bridgeport Fittings - Liquid Tight Connector, Malleable Iron, Straight, 4 in. - 439-SLT
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Malleable Iron, Straight, 4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 439-SLT
    SKU: 25234277
    $255.54
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 439-SLT
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Metallic Liquidtight Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Straight liquidtight connector for 4 inch liquidtight conduit. Connector is malleable iron.