Crouse Hinds (Eaton) 1040NI Bushing, Malleable Iron, Rigid/IMC Conduit, 4 in. | Graybar Store
Crouse Hinds (Eaton) - Bushing, Malleable Iron, Rigid/IMC Conduit, 4 in. - 1040NI
+ / - Hover over image to Zoom
Other Views

    Bushing, Malleable Iron, Rigid/IMC Conduit, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1040NI
    SKU: 25170423
    $28.61
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1040NI
    • Type Bushing
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    Product Overview:
    Conduit bushing for 4 inch rigid/IMC conduit is malleable iron.