Crouse Hinds (Eaton) CPR30 Compression Coupling, Rigid/IMC, Malleable Iron, 4 in. | Graybar Store
Crouse Hinds (Eaton) - Compression Coupling, Rigid/IMC, Malleable Iron, 4 in. - CPR30
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, Rigid/IMC, Malleable Iron, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CPR30
    SKU: 88315111
    $675.39
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CPR30
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Compression coupling for 4 inch rigid/IMC conduit. Connector is malleable iron.