Crouse Hinds (Eaton) 199 3-Piece Coupling, Rigid/IMC, Zinc Plated Malleable Iron, 4 in. | Graybar Store
Crouse Hinds (Eaton) - 3-Piece Coupling, Rigid/IMC, Zinc Plated Malleable Iron, 4 in. - 199
+ / - Hover over image to Zoom
Other Views

    3-Piece Coupling, Rigid/IMC, Zinc Plated Malleable Iron, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 199
    SKU: 88315050
    $271.44
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 199
    • Finish Zinc Plated
    • Materials Malleable Iron
    • For Use With Rigid/IMC
    Product Overview:
    Zinc plated malleable iron 3-piece coupling for 4 inch conduit.