Thomas and Betts E92CSN 4 Inch Holform™ Concrete Sleeve | Graybar Store
Thomas and Betts - 4 Inch Holform™ Concrete Sleeve - E92CSN
+ / - Hover over image to Zoom
Other Views

    4 Inch Holform™ Concrete Sleeve

    Manufacturer: Thomas and Betts
    Manufacturer #: E92CSN
    SKU: 88054543
    $15.64
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E92CSN
    • Materials Non-Metallic
    • For Use With Concrete
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 inch non-metallic concrete sleeve.