Bridgeport Fittings 1670 4 Inch Galvanized Steel Rigid/IMC Conduit Bushing Penny | Graybar Store
Bridgeport Fittings - 4 Inch Galvanized Steel Rigid/IMC Conduit Bushing Penny - 1670
+ / - Hover over image to Zoom
Other Views

    4 Inch Galvanized Steel Rigid/IMC Conduit Bushing Penny

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1670
    SKU: 88031373
    $10.41
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1670
    • Materials Galvanized Steel
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bushing penny for 4 inch rigid/IMC conduit. Penny is galvanized steel.