Pentair Hoffman AFLTR4 4 Inch Foam Filter Replacement | Graybar Store
Pentair Hoffman - 4 Inch Foam Filter Replacement - AFLTR4
+ / - Hover over image to Zoom
Other Views

    4 Inch Foam Filter Replacement

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFLTR4
    SKU: 95039185
    $37.29
    Checking Pricing
         
    Height (Inches):2.75 in.
    Width (Inches):5.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFLTR4
    • Type Foam Replacement Filter
    • Height (Inches) 2.75 in.
    • Width (Inches) 5.5 in.
    Product Overview:
    Single Door T3-box telephone cabinet is 37.25 H x 39.75 W x 14 inch D. NEMA 3R telephone cabinet has (3) concentric bottom knockouts: 1/2 - 3/4, 3/4 - 1 Inch and 1 - 1-1/4 inch.
    NEMA 3R T3-Box Telephone Cabinet:
    • Lift-off hinges
    • 4-Position grounding bar 14 to 2/0 AWG
    • Tamper-resistant quarter turn latch
    • 7mm square drive
    • Padlock hasp
    • Standard knockouts
    • Galvanized Steel
    • 3/4 Inch thick plywood panel
    • ANSI 61 grey polyester paint inside and outside

    For use with the following telephone applications

    • Telephone terminations
    • Telecommunications circuit accessories
    • Cross-connect terminal block assemblies
    • Maintenance terminal modules
    • Cable-splice enclosures
    • Network interface devices
    • Wire-guide assemblies
    • Telephone protectors