Pentair Hoffman AFLTR4LD 4 Inch Fan Filter and Finger Guard Kit | Graybar Store
Pentair Hoffman - 4 Inch Fan Filter and Finger Guard Kit - AFLTR4LD
+ / - Hover over image to Zoom
Other Views

    4 Inch Fan Filter and Finger Guard Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFLTR4LD
    SKU: 25071891
    $23.22
    Checking Pricing
         
    Height (Inches):0.25 in.
    Width (Inches):4.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFLTR4LD
    • Type Fan Filter and Finger Guard Kit
    • Height (Inches) 0.25 in.
    • Width (Inches) 4.75 in.
    Product Overview:
    Small enclosure 14.25 W x 12.25 H x 8.25 inch D. Type 1 enclosure has a hinged door with flush slotted latch operated with a screwdriver.
    Enclosure:
    • Flush slotted latch operated with a screwdriver
    • Butt hinges
    • Mounting holes on back of enclosure
    • 16 Gauge Steel
    • ANSI 61 grey polyester powder paint finish inside and out
    • NEMA Type 1