Pentair Hoffman A4AXFNPG 4-Inch Compact Axial Fan with Power Cord | Graybar Store
Pentair Hoffman - 4-Inch Compact Axial Fan with Power Cord - A4AXFNPG
+ / - Hover over image to Zoom
Other Views

    4-Inch Compact Axial Fan with Power Cord

    Manufacturer: Pentair Hoffman
    Manufacturer #: A4AXFNPG
    SKU: 22082501
    $102.77
    Checking Pricing
         
    Voltage (Volts):115
    Size (Inches):4
    Color:Black
    Additional Features:115V Power Cord
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A4AXFNPG
    • Color Black
    • Voltage (Volts) 115
    • Type Compact Axial Fan
    • Additional Features 115V Power Cord
    • Size (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Compact axial fan is 4 inch with 115V AC power cord.
    Compact axial fans can be installed on any surface of an enclosure. Fan is thermally protected and uses permanently lubricated ball bearings.
    • Width 4.12 Inch
    • Diameter 4.62 Inch
    • Height 4.12 Inch