Pentair Hoffman A4AXFN 4-Inch Compact Axial Fan | Graybar Store
Pentair Hoffman - 4-Inch Compact Axial Fan - A4AXFN
+ / - Hover over image to Zoom
Other Views

    4-Inch Compact Axial Fan

    Manufacturer: Pentair Hoffman
    Manufacturer #: A4AXFN
    SKU: 88131919
    $100.32
    Checking Pricing
         
    Voltage (Volts):115
    Size (Inches):4
    Color:Black
    Additional Features:115V Lead Wires
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A4AXFN
    • Color Black
    • Voltage (Volts) 115
    • Type Compact Axial Fan
    • Additional Features 115V Lead Wires
    • Size (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Compact axial fan is 4 inch and 115V AC.
    Compact axial fans can be installed on any surface of an enclosure. Fan is thermally protected and uses permanently lubricated ball bearings.
    • Width 4.12 Inch
    • Diameter 4.62 Inch
    • Height 4.12 Inch