Fluke FLUKE-CV401 4 Inch ClirVu® Infrared Window Security Keyed | Graybar Store
Fluke - 4 Inch ClirVu® Infrared Window Security Keyed - FLUKE-CV401
+ / - Hover over image to Zoom
Other Views

    4 Inch ClirVu® Infrared Window Security Keyed

    Manufacturer: Fluke
    Manufacturer #: FLUKE-CV401
    SKU: 25566220
    $474.49
    Checking Pricing
         
    Tool Application:Infrared Inspection
    Size (Inches):4
    Door Style:Security Keyed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-CV401
    • Door Style Security Keyed
    • Size (Inches) 4
    • Tool Application Infrared Inspection
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    ClirVu® infrared window is 4 inches and has security key access.
    ClirVu® Infrared Window:
    • Any voltage range
    • Type 4/12 NEMA Environment type
    • AutoGround™
    • ClirVu® coating
    • Operating Temperature -40°C to 232°C and over 260°C Intermittent
    • Compatible with all Fluke cameras
    • Jaw nut locking system
    • Cover and fastener permanently attached
    • Single-hole install
    • Visible inspection and fusion capable
    • Short/Mid/Long wave IR and UV capable