Thomas and Betts E941N Carlon® P&C® Special Coupling, PVC, Schedule 40/80 Conduit, Long Line, 4 in. | Graybar Store
Thomas and Betts - Carlon® P&C® Special Coupling, PVC, Schedule 40/80 Conduit, Long Line, 4 in. - E941N
+ / - Hover over image to Zoom
Other Views

    Carlon® P&C® Special Coupling, PVC, Schedule 40/80 Conduit, Long Line, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E941N
    SKU: 89010103
    $12.34
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E941N
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 inch schedule 40 non-metallic long line coupling.