Thomas and Betts E997N 4 Inch Carlon® Schedule 40 PVC Conduit End Bell | Graybar Store
Thomas and Betts - 4 Inch Carlon® Schedule 40 PVC Conduit End Bell - E997N
+ / - Hover over image to Zoom
Other Views

    4 Inch Carlon® Schedule 40 PVC Conduit End Bell

    Manufacturer: Thomas and Betts
    Manufacturer #: E997N
    SKU: 88054819
    $8.20
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E997N
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 4 in.
    • Country of Origin US - USA
    Product Overview:
    End bell for 4 inch schedule 40 PVC conduit. End bell is PVC.