Thomas and Betts E958N 4 Inch Carlon® PVC Conduit End Cap | Graybar Store
Thomas and Betts - 4 Inch Carlon® PVC Conduit End Cap - E958N
+ / - Hover over image to Zoom
Other Views

    4 Inch Carlon® PVC Conduit End Cap

    Manufacturer: Thomas and Betts
    Manufacturer #: E958N
    SKU: 88319545
    $14.37
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E958N
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    End cap for 4 inch PVC conduit.