Thomas and Betts P258NT 4 Inch Carlon® Polyethylene Conduit Plug With Pull Tab | Graybar Store
Thomas and Betts - 4 Inch Carlon® Polyethylene Conduit Plug With Pull Tab - P258NT
+ / - Hover over image to Zoom
Other Views

    4 Inch Carlon® Polyethylene Conduit Plug With Pull Tab

    Manufacturer: Thomas and Betts
    Manufacturer #: P258NT
    SKU: 88054962
    $3.18
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P258NT
    • Materials Polyethylene
    • For Use With PVC Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polyethylene plug for 4 inch conduit has a pull tab.