Thomas and Betts E244NF Carlon® P&C® Bell x Spigot Coupling, PVC, 5°, EB/DB Duct, 4 in. | Graybar Store
Thomas and Betts - Carlon® P&C® Bell x Spigot Coupling, PVC, 5°, EB/DB Duct, 4 in. - E244NF
+ / - Hover over image to Zoom
Other Views

    Carlon® P&C® Bell x Spigot Coupling, PVC, 5°, EB/DB Duct, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E244NF
    SKU: 88054498
    $31.65
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E244NF
    • Type Carlon® P And C Duct, Non-Metallic, Trade Size (Inches): 3 in, Use With: DB Duct; EB Duct
    • Bend (Degree) P And C
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 inch 5 degree non-metallic angle coupling, bell x spigot.