Erico RPS50H4EG 4 Inch Caddy® PYRAMID 50 Electrogalvanized Steel Foam-Based Rooftop Pipe Support | Graybar Store
Erico - 4 Inch Caddy® PYRAMID 50 Electrogalvanized Steel Foam-Based Rooftop Pipe Support - RPS50H4EG
+ / - Hover over image to Zoom
Other Views

    4 Inch Caddy® PYRAMID 50 Electrogalvanized Steel Foam-Based Rooftop Pipe Support

    Manufacturer: Erico
    Manufacturer #: RPS50H4EG
    SKU: 25064003
    $31.71
    Checking Pricing
         
    Width (Inches):4 in.
    Height (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # RPS50H4EG
    • Height (Inches) 4 in.
    • Materials Galvanized Steel
    • Width (Inches) 4 in.
    • For Use With Pipe, Conduit, Cable Tray and Equipment on Roofs and Below Raised Floors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rooftop pipe support is 10-3/8 L x 4 W x 4 inch H. Caddy® Pyramid 50 foam based rooftop pipe support has a static load of 50 pounds.