Bridgeport Fittings 439-LT2 Liquid Tight Connector, Zinc Die Cast, Straight, 4 in. | Graybar Store
Bridgeport Fittings - Liquid Tight Connector, Zinc Die Cast, Straight, 4 in. - 439-LT2
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Die Cast, Straight, 4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 439-LT2
    SKU: 89022479
    $173.76
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 439-LT2
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Metallic and Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 4 in.
    • Country of Origin US - USA
    Product Overview:
    Straight liquidtight connector for 4 inch liquidtight conduit. Connector is zinc die cast.