Bridgeport Fittings 160-DC 4 Inch Ball Burnished Zinc Die Cast Insulated Watertight Hub | Graybar Store
Bridgeport Fittings - 4 Inch Ball Burnished Zinc Die Cast Insulated Watertight Hub - 160-DC
+ / - Hover over image to Zoom
Other Views

    4 Inch Ball Burnished Zinc Die Cast Insulated Watertight Hub

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 160-DC
    SKU: 88031356
    $80.90
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 160-DC
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 4 in.
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast insulated watertight hub for 4 inch rigid/IMC conduit.