Bridgeport Fittings 249-DC 4 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Coupling | Graybar Store
Bridgeport Fittings - 4 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Coupling - 249-DC
+ / - Hover over image to Zoom
Other Views

    4 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Coupling

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 249-DC
    SKU: 88031562
    $10.22
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 249-DC
    • Materials Die Cast Zinc
    • For Use With EMT Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast set-screw coupling is for 4 inch EMT.