Bridgeport Fittings SGB-39040 4 Inch Ball Burnished Zinc Alloy Rigid/IMC Split Grounding Bushing with Aluminum Lug | Graybar Store
Bridgeport Fittings - 4 Inch Ball Burnished Zinc Alloy Rigid/IMC Split Grounding Bushing with Aluminum Lug - SGB-39040
+ / - Hover over image to Zoom
Other Views

    4 Inch Ball Burnished Zinc Alloy Rigid/IMC Split Grounding Bushing with Aluminum Lug

    Manufacturer: Bridgeport Fittings
    Manufacturer #: SGB-39040
    SKU: 25477073
    $62.02
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Lug Capacity:6 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # SGB-39040
    • Lug Capacity 6 AWG to 250 MCM
    • Lug Type Aluminum
    • Materials Zinc Alloy
    • Temperature Rating 150°C
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Split grounding bushing joins 6 AWG to 250 MCM conduit to 4 inch conduit. Bushing is ball burnished zinc alloy with aluminum alloy lug.