Thomas and Betts 3996 4 Inch and 6 to 4/0 AWG T&B® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug | Graybar Store
Thomas and Betts - 4 Inch and 6 to 4/0 AWG T&B® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug - 3996
+ / - Hover over image to Zoom
Other Views

    4 Inch and 6 to 4/0 AWG T&B® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 3996
    SKU: 88264356
    $98.31
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Lug Capacity:6 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3996
    • Installation Threaded
    • Lug Capacity 6 to 4/0 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 6 to 4/0 AWG conduit to 4 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with an aluminum lug.