Raco 1296 4 Inch and 6 AWG to 250 MCM Raco® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug | Graybar Store
Raco - 4 Inch and 6 AWG to 250 MCM Raco® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug - 1296
+ / - Hover over image to Zoom
Other Views

    4 Inch and 6 AWG to 250 MCM Raco® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug

    Manufacturer: Raco
    Manufacturer #: 1296
    SKU: 88217529
    $158.99
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Lug Capacity:6 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1296
    • Installation Threaded
    • Lug Capacity 6 AWG to 250 MCM
    • Lug Type Aluminum
    • Materials Malleable Iron
    • Temperature Rating 150°C
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 4 in.
    • Country of Origin IN - India
    Product Overview:
    Grounding bushing joins 6 AWG to 250 MCM conduit to 4 inch conduit. Bushing is insulated and threaded. Bushing is malleable iron with an aluminum lug.