Edwards Signaling 55-4G5 4 Inch 55 Series Vibrating Bell | Graybar Store
Edwards Signaling - 4 Inch 55 Series Vibrating Bell - 55-4G5
+ / - Hover over image to Zoom
Other Views

    4 Inch 55 Series Vibrating Bell

    Manufacturer: Edwards Signaling
    Manufacturer #: 55-4G5
    SKU: 88086021
    $66.51
    Checking Pricing
         
    Size (Inches):4 Inch
    Voltage Rating:24V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 55-4G5
    • Size (Inches) 4 Inch
    • Voltage Rating 24V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    24 Volt AC, 4 inch, general purpose vibrating bell with .2 amp and grey finish.