Cablofil (Legrand) CF105/450EZ 4 in. X 18 in. Cable tray Zinc | Graybar Store
Cablofil (Legrand) - 4 in. X 18 in. Cable tray Zinc - CF105/450EZ
+ / - Hover over image to Zoom
Other Views

    4 in. X 18 in. Cable tray Zinc

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF105/450EZ
    SKU: 99420098
    $173.86
    Checking Pricing
         
    Dimensions:10 in L x 12 in W x 4 in H
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF105/450EZ
    • Dimensions 10 in L x 12 in W x 4 in H
    • Material Finish Zinc-Plated
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Tray, 4 in. Depth x 18 in. Width x 10ft. L Section, Finish-Electroplated Zinc.