Cablofil (Legrand) CF105/450BL 4 in. X 18 in. Cable Tray Black | Graybar Store
Cablofil (Legrand) - 4 in. X 18 in. Cable Tray Black - CF105/450BL
+ / - Hover over image to Zoom
Other Views

    4 in. X 18 in. Cable Tray Black

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF105/450BL
    SKU: 25012083
    $158.06
    Checking Pricing
         
    Dimensions:10 ft L X 18 in W x 4 in H
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF105/450BL
    • Color Black
    • Dimensions 10 ft L X 18 in W x 4 in H
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire Mesh Cable Tray 10 ft x 18 in. x 4 in, Black