Cooper Lighting (Eaton) SLD405830WHJB 4 in. Surface LED Downlight, Junction Box, 3000K | Graybar Store
Cooper Lighting (Eaton) - 4 in. Surface LED Downlight, Junction Box, 3000K - SLD405830WHJB
+ / - Hover over image to Zoom
Other Views

    4 in. Surface LED Downlight, Junction Box, 3000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SLD405830WHJB
    SKU: 25698151
    $37.49
    Checking Pricing
         
    Color:White
    CRI:80
    Color Temperature (Kelvin):3000
    Lumens:719
    Additional Features:Lamp Included
    Use With:3-1/2 or 4 in. Round/Octagon Junction Box
    Wattage:12.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SLD405830WHJB
    • Color White
    • Additional Features Lamp Included
    • Color Temperature (Kelvin) 3000
    • CRI 80
    • Fixture Type 4 in Housing
    • Housing Compatibility SLD4
    • Lamp Type LED
    • Lumens 719
    • Wattage 12.5
    • Insulation Rating IC
    • Use With 3-1/2 or 4 in. Round/Octagon Junction Box
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    4 in. Surface LED downlight, 120V, 80CRI, 3000K, junction box mount only with white finish.