Thomas and Betts H115 4 4 in. Steel U-Bolt With Hex Nuts and GoldGalv Finish | Graybar Store
Thomas and Betts - 4 in. Steel U-Bolt With Hex Nuts and GoldGalv Finish - H115 4
+ / - Hover over image to Zoom
Other Views

    4 in. Steel U-Bolt With Hex Nuts and GoldGalv Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: H115 4
    SKU: 88292915
    $11.80
    Checking Pricing
         
    Thread Size:1/2-13
    Size:4 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H115 4
    • Size 4 Inch
    • Thread Size 1/2-13
    Product Overview:
    Steel 4 in. U-bolt with hex nuts and GoldGalv finish. Thread size 1/2-13 x 2-1/4 in.
    U-bolts are recommended for use as supports or guides for piping. Available with multiple finishes and materials.