Thomas and Betts 2G4D 1/2 3/4 4 in. Square Two-Device Box with 1/2 and 3/4 E Knockouts | Graybar Store
Thomas and Betts - 4 in. Square Two-Device Box with 1/2 and 3/4 E Knockouts - 2G4D 1/2 3/4
+ / - Hover over image to Zoom
Other Views

    4 in. Square Two-Device Box with 1/2 and 3/4 E Knockouts

    Manufacturer: Thomas and Betts
    Manufacturer #: 2G4D 1/2 3/4
    SKU: 88254719
    $27.76
    Checking Pricing
         
    Knockouts:Bottom: 1/2 (3), 3/4 (2); Sides: 1/2 (8), 3/4 (4)
    Box Size:4 in. Square
    Bracket:No Bracket
    Box Depth (Inches):2-1/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2G4D 1/2 3/4
    • Box Depth (Inches) 2-1/8 in.
    • Box Size 4 in. Square
    • Bracket No Bracket
    Product Overview:
    Welded 4 in. pre-galvanized steel square box, 2-1/8 in. deep with 1/2 and 3/4 in. eccentric knockouts and ground bump.
    • 30.3 Cubic inch capacity