Pass and Seymour (Legrand) 4 in. Square Cover, Plastic, Grey | Graybar Store
Pass and Seymour (Legrand) - 4 in. Square Cover, Plastic, Grey
+ / - Hover over image to Zoom
Other Views

    4 in. Square Cover, Plastic, Grey

    Manufacturer: Pass and Seymour (Legrand)
         

    • Manufacturer Pass and Seymour (Legrand)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Opening
    Color
    No. of Gangs
    Shape
    Material
    Capacity (Cubic Inch)
    Raised (Inches)
    Price
    4SBC
    25690481
    Blank
    Grey
    1-Gang
    Square
    Plastic
    $
    2
    .62
    /
    EA
    25690481
    Opening
    Blank
    Color
    Grey
    No. of Gangs
    1-Gang
    Shape
    Square
    Material
    Plastic
    Capacity (Cubic Inch)
    Raised (Inches)
    $
    2
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RC-2
    92140548
    1
    Grey
    2-Gang
    Square
    Plastic
    5.3 cu. in.
    $
    1
    .36
    /
    EA
    92140548
    Opening
    1
    Color
    Grey
    No. of Gangs
    2-Gang
    Shape
    Square
    Material
    Plastic
    Capacity (Cubic Inch)
    5.3 cu. in.
    Raised (Inches)
    $
    1
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RC-1
    92140547
    1
    Grey
    1-Gang
    Square
    Plastic
    3.2 cu. in.
    3/8 in
    $
    1
    .82
    /
    EA
    92140547
    Opening
    1
    Color
    Grey
    No. of Gangs
    1-Gang
    Shape
    Square
    Material
    Plastic
    Capacity (Cubic Inch)
    3.2 cu. in.
    Raised (Inches)
    3/8 in
    $
    1
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25690481 SKU, 25690481 ANALYTICS...
    No. of Gangs
    1-Gang
    Shape
    Square
    Material
    Plastic
    Capacity (Cubic Inch)
    Raised (Inches)
    Price
    $
    2
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92140548 SKU, 92140548 ANALYTICS...
    No. of Gangs
    2-Gang
    Shape
    Square
    Material
    Plastic
    Capacity (Cubic Inch)
    5.3 cu. in.
    Raised (Inches)
    Price
    $
    1
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92140547 SKU, 92140547 ANALYTICS...
    No. of Gangs
    1-Gang
    Shape
    Square
    Material
    Plastic
    Capacity (Cubic Inch)
    3.2 cu. in.
    Raised (Inches)
    3/8 in
    Price
    $
    1
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available