Raco 238 4 in. Square Bracketed Box, 2-1/8 in. Deep, Welded, Knockouts | Graybar Store
Raco - 4 in. Square Bracketed Box, 2-1/8 in. Deep, Welded, Knockouts - 238
+ / - Hover over image to Zoom
Other Views

    4 in. Square Bracketed Box, 2-1/8 in. Deep, Welded, Knockouts

    Manufacturer: Raco
    Manufacturer #: 238
    SKU: 99563906
    $38.16
    Checking Pricing
         
    Bracket:BOX-LOC
    Box Style:Welded
    Bottom Knockouts (Inches):1/2 in.
    Side Knockouts (Inches):(3) TKO in; (6) 1/2 in
    Depth:2-1/8 in.
    Packaging:25 per Pack
    Use With:Lighting Fixtures; Receptacles; Switches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 238
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Style Welded
    • Bracket BOX-LOC
    • Depth 2-1/8 in.
    • Side Knockouts (Inches) (3) TKO in; (6) 1/2 in
    • Packaging 25 per Pack
    • Use With Lighting Fixtures; Receptacles; Switches
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® RACO® Square Bracketed Box, Box Style: Welded, Depth: 2-1/8 in, Packaging: 25 per Pack, Side Knockouts (Inches): (3) TKO in; (6) 1/2 in, Bottom Knockouts (Inches): (2) TKO in; (3) 1/2 in