Raco 189H 4 in. Square Bracketed Box, 1-1/2 in. Deep, Welded, Knockouts-Raised Ground | Graybar Store
Raco - 4 in. Square Bracketed Box, 1-1/2 in. Deep, Welded, Knockouts-Raised Ground - 189H
+ / - Hover over image to Zoom
Other Views

    4 in. Square Bracketed Box, 1-1/2 in. Deep, Welded, Knockouts-Raised Ground

    Manufacturer: Raco
    Manufacturer #: 189H
    SKU: 25106737
    $17.46
    Checking Pricing
         
    Bracket:H Bracket
    Box Style:Welded
    Bottom Knockouts (Inches):1/2 in.
    Side Knockouts (Inches):(3) TKO in; (6) 1/2 in
    Depth:1-1/2 in.
    Packaging:20 per Pack
    Use With:Lighting Fixtures; Receptacles; Switches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 189H
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Style Welded
    • Bracket H Bracket
    • Depth 1-1/2 in.
    • Side Knockouts (Inches) (3) TKO in; (6) 1/2 in
    • Packaging 20 per Pack
    • Use With Lighting Fixtures; Receptacles; Switches
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hubbell® RACO® Square Bracketed Box, Box Style: Welded, Depth: 1-1/2 in, Packaging: 20 per Pack, Side Knockouts (Inches): (3) TKO in; (6) 1/2 in, Bottom Knockouts (Inches): (2) 1/2 in; (2) TKO in